Shop All Trailer & Towing Accessories
Grote
STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA
Mfr # 87190
Zoro # G2568242
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type UltraLink ABS Power Cord
- Features Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Complete Sealing and Abrasion Protection Between -55 Degrees F and 190 Degrees F, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture
- Connection Type Die-Cast Plugs
- Color Green
- Material Die Cast Zinc, PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87190
- Zoro # G2568242
- UPC # 089373152479
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Length | 84 in |
Wire Length | 7 ft |
Overall Length | 7 ft |
Details
Type | UltraLink ABS Power Cord |
Item | UltraLink ABS Power Cord |
Features | Abrasion Resistant, Adhesive Bonds Cable to Plug, Eliminating Need for Supporting Spring and Preventing Moisture From Entering The Back of the Plug, Chemical Resistant, Complete Sealing and Abrasion Protection Between -55 Degrees F and 190 Degrees F, Excellent Recoil Memory, Power Delivery, Resists Crushing and Acts As Potting to Seal Solid Brass Terminals From Moisture |
Connection Type | Die-Cast Plugs |
Color | Green |
Material | Die Cast Zinc, PVC |
For Use With | Single or Double Trailers |
Includes | Solid Brass Terminals, Zinc Die-Cast Plugs |
Finish | Die Cast Zinc |
Standards | J2394, J560B |
Product Type | UltraLink ABS Power Cord |
Description
UltraLink ABS Power Cord, Product Type UltraLink ABS Power Cord, Connection Type Die-Cast Plugs, For Use With Single or Double Trailers, Color Green, Material Die Cast Zinc, PVC, Wire Length 7 ft, Overall Length 7 ft, Height Not Applicable, Standards J2394, J560B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45025 (45025)
- GROTE Mega Fuse, Bolt On, 300A (82-MGGA-300A)
- PYLE Car Dvd Player, PLHRDVD90KT (PLHRDVD90KT)
- BUYERS PRODUCTS 2 Inch Heavy-Duty Ball Mount 6 Inch Drop x 9-3/8 Long Tube Black For 1-1/4 Hole (1803059)
- GROTE Ultra-Pin Receptacle, Die Cast Zinc (87220)
- GROTE Cable, Low Temp 2 Cond, 14 ga., 250 ft. (82-5822-250)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 250 ft. (82-5827-250)
- GROTE Adapter, 7 Pole Round to 5 Pole Flat (82-2148)
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- Grote Trailer & Towing Accessories