Shop All Towing Chains & Cables
This Product is Discontinued
Grote
STRAIGHT GREEN ABS, 10', 4/12, 2/10 & 1/8GA (Discontinued)
Mfr # 87193
Zoro # G3379089
This Product is Discontinued
Key Features
- Length 120 in
- Connection Type Die-Cast plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 87193
- Zoro # G3379089
- UPC # 089373152509
- Country of Origin Mexico
- Category Towing Chains & Cables
Dimensions
Length | 120 in |
Details
Item | UltraLink ABS Power Cord |
Connection Type | Die-Cast plugs |
Description
UltraLink ABS Power Cord, Connection Type Die-Cast plugs, Diameter N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.