Shop All Automotive Battery Terminal Components & Parts
Grote
Straight Connector Conversion, Copper, PK2
Mfr # 82-9130
Zoro # G2760992
original price:
$7.65
5% off
new price: $7.25
/pk 2, $3.63/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Straight
- Stud Size 3/8 in
- Connection Type Side Terminal
- Connection Material Lead, Die Cast Steel
- Width 1.8125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-9130
- Zoro # G2760992
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Width | 1.8125 in |
Length | 3 13/16 in |
Overall Width | 1.8 in |
Overall Length | 3 13/16 in |
Details
Item | Connector Conversion |
Alignment | Straight |
Connection Type | Side Terminal |
Connection Material | Lead, Die Cast Steel |
Features | 3/8" - 16 Stud Polarity Specific For Exact Fit; 3/4" Hex Base Permits Precise Torquing; Threaded Steel Insert And Nylon Lock Ring Provide Superior Electrical Conductivity |
Polarity | Universal |
Type | Conversion Connectors |
Attachment Location | Side to Top |
Contact Material | Die Cast Steel |
Description
Connector Conversion, Alignment Straight, Connection Type Top Post, Gauge Not Applicable, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Die Cast Steel, Lead, Overall Length 3 13/16 in, Overall Width 1.8 in, Overall Depth Not Applicable, Features Polarity Specific for Exact Fit On Posts, Stud Head Resists Over Torque and Improves Conductivity, Attachment Location Side to Top, Stud Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Relay Asy-Starter Motor, Sw7663 (SW7663)
- ANDERSON METALS Union Elbow, Compression, Brass, 150psi (1465X4)
- CURT Replacment 7-Way RV Blade Socket, Plg USCAR (55415)
- SUNBELT Easy-Rider Tight-Turn Steering Knob 5.25" x8.25" x2.95" (A-B1AC143)
- GROTE Combination Marker/Side Turn Lamp (53063)
- GROTE Straight Connector Conversion, Lead, PK2 (82-9131)
- GROTE Test Clip Standard, PK25 (84-9543)
- GROTE Battery Splice, 4 AWG, Gray, PK2 (82-9219)
- GROTE Hold Down Set L Bolt, 10", PK2 (84-9285)
- GROTE Battery Splice, 2/0 AWG, Tin, PK2 (82-9556)
- FEDERAL SIGNAL Light Bar Controller, 12 to 24VDC (331105-SB)
- Grote Automotive Battery Equipment