Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Light, LED, Red
Mfr # 51972-5
Zoro # G3365822
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Acrylic
- Flashes per Minute Variable
- Features Fits Standard Mounting Hole Configurations
- Base Material Acrylic
- Standards FMVSS 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 51972-5
- Zoro # G3365822
- UPC # 089373153674
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 3-1/32" |
Width | 4-27/32" |
Overall Depth | 3 in |
Overall Height | 4 3/4 in |
Overall Width | 4 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Square, Overall Diameter Not Applicable, Overall Height 4 3/4 in, Overall Width 4 13/16 in, Overall Depth 3 in, Current 0.16 to 0.26 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Stud, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Straight Weld-On Stake Pocket - 1.5x3 Inch Inside x 4 Inch Depth (B2373K)
- SWIVL-EZE 16" Lock'N-Pin 3/4" Fixed Height Post, Bulk (2164)
- MAXWELL Seal Kit 2200/3500 Series (P90005)
- RONSTAN S19 C-Track 296mm Black M4(5/32")C S K75mm pitch (RC9190-0.3)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- GROTE Power Module, Red, For LH Tail Lamp (51032)
- GROTE 4"Dual-System Backup Lamp (62171)
- GROTE Lamp, Led S/T/T, Supernova 4 In. 10-Diode Pattern, Red, Integrated Flange W/ Gasket, Male Pin (54622)
- GROTE Stt Lamp- Red- Us 440 Series Rh- Retail, 52302-5 (52302-5)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53303)
- MAXXIMA Stop/Tail/Turn Light, Round, 4-1/4" Dia. (M42322R)
- Grote Automotive Headlight, Signal & Tail Light Assemblies