Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Light, Incandescent, Red
Mfr # 52202-3
Zoro # G1574443
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Shape - Vehicle Lighting Rectangular
- Lamp Type incandescent
- Voltage 12V
- Lens Color Red
- Lighting Technology - Vehicle Lighting Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52202-3
- Zoro # G1574443
- UPC # 089373141855
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 5 5/16 in |
Width - Vehicle Lighting | 1 15/16 in |
Length - Vehicle Lighting | 3 7/16 in |
Width | 3-13/32" |
Length | 1-15/16" |
Overall Height | 5 5/16 in |
Overall Depth | 1 15/16 in |
Overall Width | 3 7/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 5 5/16 in, Overall Width 3 7/16 in, Overall Depth 1 15/16 in, Current 0.48 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARF PETS SUV Cargo Liner Cover for SUVs and Cars, Waterproof Material - Universal Fit (APCARGOCVR)
- DAYTON Filter Element, 10 Microns, 20 GPM (40M301)
- BALDWIN FILTERS Air Filter, 4-3/32 x 10-3/8 in. (PA5436)
- FOUR SEASONS DODGE DART 14-13 (76971)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53462)
- GROTE Oval LED Stop/Tail/Turn Lamp (54173)
- GROTE Combination Marker/Side Turn Lamp (52063)
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- GROTE Economy Steel Lamp (50232)
- GROTE Lamp, Single Face, Red (53052)
- CROWN AUTOMOTIVE HIGH STOP LAMP (55054992)
- Grote Tail Lights, Back Up Lights & Accessories