Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn LED Lamp, Yellow
Mfr # G4003
Zoro # G1727677
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Color Yellow
- Shape Round
- Manufacturer Warranty - Vehicle Lighting 2 Year Warranty
- Lens Color - Vehicle Lighting Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G4003
- Zoro # G1727677
- UPC # 089373122748
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 2" |
Diameter | 4-5/16" |
Diameter - Vehicle Lighting | 4 5/16 in |
Width - Vehicle Lighting | 3/4 in |
Overall Height | 4 5/16 in |
Overall Depth | 3/4 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.1 A, 0.96 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Bracket, Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 16 ft., 4700 lb. (5261160)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- TENNSCO Single Sided Boltless Tire Rack, 144 in H (ZST-60144S)
- HALTEC Snap-In Tire Valve, 7/8 In, PK100 (TV-412-100)
- GROTE Universal Replacement Lamp, RH (52902)
- GROTE Stop/Tail/Turn Lamp, 9-Diode LED, Yellow (54133)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53552)
- GROTE Power Module, Red, For RH Tail Lamp (51022)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- RACE SPORT 6X2.5In Amber Led Truck Light (W/ Grommet) (Pair) (RS-O6.5-GA)
- Grote Tail Lights, Back Up Lights & Accessories