Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Yellow, Round
Mfr # 52773
Zoro # G3248192
original price:
$6.79
5% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width - Vehicle Lighting 2 in
- Used For Replacement
- Wiring Connection - Vehicle Lighting Pigtail
- Diameter - Vehicle Lighting 4 5/16 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52773
- Zoro # G3248192
- UPC # 089373001944
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 4-5/16" |
Depth | 2" |
Overall Depth | 2 1/16 in |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Turn Signal Light, Lens Color Amber, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ10, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Led Safety Director, Amber, 55 ft. Cable (3455A)
- GATES Fhp Medium Horse-Power V-Belt, 6946 (6946)
- WAI GLOBAL Starter, STRMT PMDD, 12 Volt, CCW, 10Spline Shaft (18337N)
- CURT Trailer Ball Cover, Fit 1-7/8" or 2" Ball (21800)
- GROTE Stt Lamp, Red, 3-Stud, Hi Count Led, W/Lic (G5092)
- GROTE Stop-Turn-Tail Lamp, LED, Double Face (G5300)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- GROTE Stop/Tail/Turn Lamp, 56-Diode, LED, Red (G6012)
- GROTE Stop/Tail/Turn Lamp, Oval, LED (53622)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- Grote Tail Lights, Back Up Lights & Accessories