Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Oval, Yellow, LED
Mfr # 53973
Zoro # G1022603
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stop-Turn-Tail Lights
- Manufacturer Warranty - Vehicle Lighting 10 Year Warranty
- Material Acrylic, ABS
- Lens Shape - Vehicle Lighting Oval
- Width 2-9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53973
- Zoro # G1022603
- UPC # 089373452654
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width | 2-9/32" |
Width - Vehicle Lighting | 1 13/16 in |
Length - Vehicle Lighting | 7 1/4 in |
Height - Vehicle Lighting | 3 5/8 in |
Depth | 2-23/32" |
Length | 6-1/2" |
Overall Height | 3 5/8 in |
Overall Depth | 1 13/16 in |
Overall Width | 7 1/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Overall Width 7 1/4 in, Overall Depth 1 13/16 in, Current 0.2 to 0.3 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Xp Lube Filter, 51394Xp (51394XP)
- CULLIGAN Culligan SW-2A HWater Filter Wrench (46810)
- WAI GLOBAL ALTDR 10SI116 (7186-12N-105A)
- JR PRODUCTS JR Products 10515 Stainless Steel T-Style Door Holder - 4" (10515)
- GROTE Power Module, Red (51052)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- GROTE Clr/Mkr- 2- Yel- Sld W/Optic Lens-Retail Clr/Mkr Lamp, 45823-5 (45823-5)
- GROTE Stt Lamp-Red-Under 80-Submersable- Lh, 51992 (51992)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- GROTE Combination Marker/Side Turn Lamp (53062)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- Grote Automotive Lighting