Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Oval, LED, SS
Mfr # 53972
Zoro # G3204817
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stop-Turn-Tail Lights
- Wiring Connection - Vehicle Lighting Pigtail
- Lens Shape - Vehicle Lighting Oval
- Includes Stainless Steel Theft-Resistant Flange
- Manufacturer Warranty - Vehicle Lighting 10 Year Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 53972
- Zoro # G3204817
- UPC # 089373260044
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 3 5/8 in |
Width - Vehicle Lighting | 1 13/16 in |
Length - Vehicle Lighting | 7 7/8 in |
Overall Width | 7 7/8 in |
Overall Height | 3 5/8 in |
Overall Depth | 1 13/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Overall Width 7 7/8 in, Overall Depth 1 13/16 in, Current 0.2 to 0.3 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER JACKS, JACK, 5000# TOP WIND A-FRAME BULK (88128)
- DEE ZEE BLK/LIQ/TRNS TANK 55 GAL (STEEL) 2FTX2FTX2FT SQUARE (DZ91750SB)
- INNOVATIVE LIGHTING Marine Hidden Horn - Black (540-0000-7)
- BALDWIN FILTERS Air Filter, 10 x 2-3/16 in. (PA2534)
- GROTE Stt Lamp- Red- Econo- Steel- Dbl Contact, 50232-5 (50232-5)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (52563)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- TYC PRODUCTS Tail Lamp, 11-6749-00-9 (11-6749-00-9)
- Grote Automotive Headlight, Signal & Tail Light Assemblies