Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Oval, LED
Mfr # 53962
Zoro # G2982646
original price:
$36.29
10% off
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 2 1/4 in
- Number of LEDs 16
- Mounting - Vehicle Lighting Permanent
- Volt Bulb 12
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 53962
- Zoro # G2982646
- UPC # 089373260020
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Length - Vehicle Lighting | 6 1/2 in |
Length | 6-1/2" |
Depth | 1-3/8" |
Width | 2-1/4" |
Width - Vehicle Lighting | 7/8 in |
Overall Height | 2 1/4 in |
Overall Depth | 7/8 in |
Overall Width | 6 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/2 in, Overall Depth 7/8 in, Current 0.2 to 0.28 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, LED, L 2-1/2 In, W 3/4 In, Red (G1042)
- MEVOTECH 92-88 Corvette Tie Rod End, Mev200 (MEV200)
- ULLMAN DEVICES Replacement Mirror For Gmc-2 (GMC2-1)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- GROTE Stop/Tail/Turn Lamp, Female Pin, LED, Red (54342-3)
- GROTE Two-Stud Mount Combination Lamp (50862)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow, LED (53973)
- GROTE Side Turn/Marker Lamp, Oval (52513)
- GROTE Two-Stud Replacement Lamp (50992)
- MAXXIMA Combination Flashing Work Light (M85437R-WL)
- Grote Automotive Headlight, Signal & Tail Light Assemblies