Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp Oval
Mfr # 54172
Zoro # G2346836
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color - Vehicle Lighting Red
- Length 6-1/2"
- Termination Type Female Pin
- Current Rating 0.04 to 0.48A
- Width - Vehicle Lighting 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 54172
- Zoro # G2346836
- UPC # 089373137117
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length | 6-1/2" |
Width - Vehicle Lighting | 1 1/4 in |
Depth | 1-1/4" |
Width | 2-31/64" |
Height - Vehicle Lighting | 2 5/16 in |
Length - Vehicle Lighting | 6 1/2 in |
Overall Depth | 1 1/4 in |
Overall Width | 6 1/2 in |
Overall Height | 2 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 1/4 in, Current 0.04 to 0.48 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Vacuum Gauge/Fuel Pump Pressure Tester (20300)
- DAYCO Radiator Hose, ID 1 3/4 In, OD 2.2 In (75175GL)
- TAYLOR Classic Mermaid Fender White (34444)
- CROOKED CREEK Crooked Creek C10875 Wood Oar - 7.5' (50415)
- GROTE Stt, Red, 4in., M/P, W/Ss Stl Mntng Flange, Led (54492)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54362)
- GROTE Combination Marker/Side Turn Lamp (52063)
- GROTE Stt Lamp - Stt, Red, 4in Round, Male Pin, 3 Diode (54332)
- GROTE Stop/Tail/Turn Light, LED, Red (51972-5)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54342)
- GROTE Universal Replacement Lamp, RH (52902)
- Grote Automotive Headlight, Signal & Tail Light Assemblies