Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp Oval
Mfr # 52892
Zoro # G0292214
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt Bulb 12
- Width - Vehicle Lighting 1 1/2 in
- Sub-Category Stop-Turn-Tail Lights
- Color Red
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52892
- Zoro # G0292214
- UPC # 089373006314
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 1/2 in |
Length | 6-1/4" |
Width | 2-1/4" |
Length - Vehicle Lighting | 6 1/4 in |
Height - Vehicle Lighting | 2 1/4 in |
Depth | 1-1/2" |
Overall Width | 6 1/4 in |
Overall Height | 2 1/4 in |
Overall Depth | 1 1/2 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 1/4 in, Overall Width 6 1/4 in, Overall Depth 1 1/2 in, Current 0.59 to 2.1 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWX9, 2CWZ8, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66812, 66825, 67000, 67090, Mount Type Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER Engine Oil Filter, W 917 (W 917)
- GROTE Wide Strap Tie, 15.1", 120lb., PK100 (83-6043)
- DONALDSON Duramax Filter (P173689)
- HALTEC Stabilizer, for 1.50" Wheels, 19.5" Rim (H-2126)
- GROTE LED Tail Lamp, High Mount (53582)
- GROTE Two-Stud Replacement Lamp (52972)
- GROTE Dual-System LED Backup Lamp (62391)
- GROTE Universal Replacement Lamp, RH (52902)
- GROTE Economy Stop/Tail/Turn Lamp, Yellow (52923)
- GROTE Two-Stud Mount Combination Lamp (50862)
- TECNIQ 6" Oval Rvrs 6 Led Wht Surf Mnt Clr Lens Pgtail (TQ T66-WCSP-1)
- Grote Automotive Lighting