Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, Female Pin, LED, Red
Mfr # 54342-3
Zoro # G2682784
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Vehicle Lighting Permanent
- Number of LEDs 3
- Standards FMVSS 108
- Lighting Technology - Vehicle Lighting LED
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 54342-3
- Zoro # G2682784
- UPC # 089373145587
- Country of Origin United States
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 1 9/16 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Overall Depth | 1 9/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 1 9/16 in, Current 0.03 to 0.24 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Grommet, Mount Style Surface, Installation Type Permanent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Flywheel, Lfw131 (LFW131)
- ROBINAIR Tracker A/C Leak Detection Kit (16235)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47020)
- WESTIN Pro Traxx 4 Step Pad & Clips (21-20001-5)
- GROTE Economy Oval Stop/Tail/Turn Lamp (53092)
- GROTE Front, Park, Turn, LED, 7 In, With Reflex (55983)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- GROTE Lamp, Single Face, Red (53052)
- GROTE Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Red (54362)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- TRUCK-LITE Signal-Stat, LED, Clear Oval, 24 Diode, Back-Up Light, PL-2, 12V (6060C-3)
- Grote Tail Lights, Back Up Lights & Accessories