Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, 9-Diode LED, Red
Mfr # 54132
Zoro # G1865945
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height - Vehicle Lighting 2 5/16 in
- Length 6-1/2"
- Shape Oval
- Width 2-21/64"
- Lighting Technology - Vehicle Lighting LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 54132
- Zoro # G1865945
- UPC # 089373138381
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 5/16 in |
Length | 6-1/2" |
Width | 2-21/64" |
Depth | 1-1/4" |
Length - Vehicle Lighting | 6 1/2 in |
Width - Vehicle Lighting | 1 1/4 in |
Overall Height | 2 5/16 in |
Overall Width | 6 1/2 in |
Overall Depth | 1 1/4 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Oval, Overall Diameter Not Applicable, Overall Height 2 5/16 in, Overall Width 6 1/2 in, Overall Depth 1 1/4 in, Current 0.01 to 0.2 A, Electrical Connection Male Pin, Compatible Electrical Connection Grainger Part Number 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3, Compatible Electrical Connection Manufacturer Model Number 66815, 66816, 66841, 66845, 67002, 67005, Mount Type Bracket, Grommet, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment TruTrack Wght Dstrbtn Spring Bar (17536)
- KYB Gas-A-Just Shock, Kg4034 (KG4034)
- CRC Brake Parts Cleaner, Brakleen, Aerosol Spray Can, 14 oz, Solvent, Non-Chlorinated, Flammable (05050)
- SUR&R Quick Connector, w/2 Connectors, PK2 (K440)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- GROTE Back Up Lamp, Economy, Oval, Dual System (62521)
- GROTE Lamp Kit, LED, 4 In. Stop (G4012)
- GROTE Three-Stud Replacement Lamp, LED, LH (53640)
- GROTE Clr/Mkr- 2- Yel- Sld W/Optic Lens-Retail Clr/Mkr Lamp, 45823-5 (45823-5)
- GROTE Stop/Tail/Turn Lamp, Oval, Yellow (53963)
- WOLO Back-Up Alarm, Beeping (BA-52)
- Grote Tail Lights, Back Up Lights & Accessories