Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop/Tail/Turn Lamp, 15-Diode, Yellow
Mfr # G4503
Zoro # G2959661
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits 67000,67090,66825,66812,67010,67012
- Volt Bulb 12
- Depth 1-13/16"
- Sub-Category Stop-Turn-Tail Lights
- Wiring Connection - Vehicle Lighting Pigtail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # G4503
- Zoro # G2959661
- UPC # 089373135977
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1-13/16" |
Height - Vehicle Lighting | 5 5/16 in |
Width - Vehicle Lighting | 1 15/16 in |
Length | 5-9/32" |
Width | 3-13/32" |
Length - Vehicle Lighting | 3 7/16 in |
Overall Depth | 1 13/16 in |
Overall Height | 3 7/16 in |
Overall Width | 5 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Turn Signal Light, Lens Color Amber, Shape Rectangular, Overall Diameter Not Applicable, Overall Height 3 7/16 in, Overall Width 5 5/16 in, Overall Depth 1 13/16 in, Current 0.09 to 0.5 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67090
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS S8/IR Wire Harness w/Mode-2 Bar max 325 watts (640122)
- LISLE Stone Set Replacement for Lis10500 (10550)
- VELVAC T-Grip Plug, 2P (593116)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- GROTE Stop/Tail/Turn LED Lamp, Yellow (G4003)
- GROTE Lamp, Single Face, Red (53052)
- GROTE Marker Lamp, Side Turn, Economy, Yellow (52253)
- GROTE Box Lamp, LH Red, LED (G5092-5)
- GROTE Three-Stud Replacement Lamp, LH (53712)
- GROTE Stop/Tail/Turn Lamp, Red, Round (52770)
- MAXXIMA/PANOR S/T.T 6in. Oval Red, M63320R-A (M63320R-A)
- Grote Automotive Lighting