Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop-Turn-Tail Lamp, Red, Round
Mfr # 52782
Zoro # G1012453
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Rating 0.48 to 2.1A
- Color Red
- Wiring Connection - Vehicle Lighting Pigtail
- Volt Bulb 12
- Mounting Type Torsion MountII, Gel-Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 52782
- Zoro # G1012453
- UPC # 089373008851
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Height - Vehicle Lighting | 2 1/4 in |
Width - Vehicle Lighting | 1 1/2 in |
Depth | 2" |
Length - Vehicle Lighting | 6 1/4 in |
Diameter | 4-5/16" |
Overall Height | 2 1/4 in |
Overall Depth | 2 1/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology Incandescent, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height 2 1/4 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 0.48 to 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWV3, 2CWV9, 2CWX9, 2CWZ11, 2VPK9, Compatible Electrical Connection Manufacturer Model Number 66811, 66812, 66825, 66843, 66844, 67000, 67014, 67020, 67090
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA H3 Halogen White 55 Watt Single 24 Volt (H3 24V)
- MONROE Monroe Monro-Matic Plus Shock Absorber - Front, 33033 (33033)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (36” in x 20’ ft Roll) (490-306)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- GROTE Two-Stud Replacement Lamp (52972)
- GROTE Back-Up Light, LED, Red/Clear (54702)
- GROTE Power Module, Red, For LH Tail Lamp (51032)
- GROTE Stop-Turn-Tail Lamp, Three Stud, 6.75 In (50972)
- GROTE Two-Stud Lamp with Pigtail, RH (55410)
- GROTE Lamp Assembly - Rear Tail/Stop Lamp Combination (01-5444-75)
- BATTERY DOCTOR Stop-Turn-Tail Lamp, Bulb, 1-5/8" L, Amber (20540)
- Grote Tail Lights, Back Up Lights & Accessories