Shop All Tail Lights, Back Up Lights & Accessories
Grote
Stop-Turn-Tail Lamp, LED, Double Face
Mfr # G5300
Zoro # G3229082
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Yellow
- Volt Bulb 12
- Used For Replacement
- Shape Round
- Depth 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # G5300
- Zoro # G3229082
- UPC # 089373135922
- Country of Origin Taiwan, Province of China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Depth | 1-11/16" |
Diameter | 4-3/16" |
Width - Vehicle Lighting | 1 11/16 in |
Diameter - Vehicle Lighting | 4 3/16 in |
Overall Height | 4 3/16 in |
Overall Diameter | 4 3/16 in |
Overall Depth | 1 11/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop, Turn, and Tail Combination Light, Lens Color Red, Amber, Shape Round, Overall Diameter 4 3/16 in, Overall Height 4 3/16 in, Overall Width Not Applicable, Overall Depth 1 11/16 in, Current 0.04 to 0.77 A, Electrical Connection Blunt Cut Wires, Compatible Electrical Connection Grainger Part Number Not Applicable, Compatible Electrical Connection Manufacturer Model Number Not Applicable, Mount Type Pedestal, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Micro Edge Wiper Blade -40717A (40717A)
- FEL-PRO Dodge Tk. 6 5.9L Turbo, 16274 (16274)
- SEA-DOG Sea-Dog 221710-1 Door Stop and Catch (221710-1)
- PENNZOIL Transmission Fluid, 32oz, 350 deg. FP (3501)
- GROTE Three-Stud Replacement Lamp, LED (53650)
- GROTE Universal Replacement Lamp, LH (52912)
- GROTE Single-System Backup Lamp (62271)
- GROTE Two-Stud Replacement Lamp (50992)
- GROTE Two-Stud Replacement Lamp, Left (53722)
- GROTE Stop/Tail/Turn Lamp, Oval, LED, SS (53972)
- GROTE Stop/Tail/Turn Lamp, Yellow, Round (52773)
- Grote Automotive Headlight, Signal & Tail Light Assemblies