Shop All Automotive Battery Accessories
Grote
Standard Tie, White, 36", 175lb., PK50
Mfr # 83-6118
Zoro # G9792146
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-6118
- Zoro # G9792146
- UPC # 621935086374
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Vehicle Shampoo, 5 gal., Pail (PC-88C-5)
- GATES Fhp Medium Horse-Power V-Belt, 6945 (6945)
- AUTO VENTSHADE 04-10 SIENNA BUGFLECTOR II-SMOKE (24049)
- PENNZOIL Engine Oil, 10W-30, Conventional, 1 Qt. (550035052)
- GROTE Fuse Add On, ATO (82-2212)
- GROTE Primary Wire, 16 Gauge, White, 100 ft.Spool (87-8007)
- GROTE Split Flex Tubing, Black, 1/4", 10 ft. (83-6999)
- GROTE Marine Terminal, Brass, 5/16", Neg (82-9125)
- GROTE Mini Fuse, 20A, PK5 (82-ANM-20A)
- GROTE Standard Tie, Black, 7.6", 50lb., PK25 (85-6019)
- GROTE Quick Disconnect, 16-14 Ga, F, .25", PK100 (83-2387)
- Grote Automotive Battery Equipment