Shop All Automotive Battery Accessories
Grote
Standard Tie, Black, 9", 120lb., PK1000
Mfr # 83-6016-3
Zoro # G9791489
product price: $146.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-6016-3
- Zoro # G9791489
- UPC # 621935050788
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Beacon Light, Aluminum, 4-29/32" H (7965A)
- CFR PERFORMANCE CFR HZ-1003 14 in. High Performance Electric Radiator Cooling Fan - Flat Blade (HZ-1003CU)
- WEATHER GUARD Truck Box, Topside, Diamond Tread Aluminum, 90-1/4"W, Black, 15.2 cu. ft. (391-5-02)
- MARINCO Dual Speed Intermittent Wiper Motor Controller (76080)
- GROTE Shrink Tubing Kit, Dual Wall, Black, PK50 (83-6502)
- GROTE Battery Cables, 2/0 Ga, 7", Red (84-9583)
- GROTE Non Metallic Loom, Black, 3/8", 100 ft. (87-1001)
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- GROTE Battery Cable, Red, 2/0 ga., 50 ft. (82-6701)
- GROTE Fuse Holder, ATO, 14 ga., 20 Amp (82-2164)
- SEACHOICE Battery Terminals Pr (13671)
- Grote Automotive Battery Accessories