Shop All Automotive Battery Accessories
Grote
Standard Tie, Black, 8", 18lb., PK100
Mfr # 83-6005
Zoro # G9791586
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-6005
- Zoro # G9791586
- UPC # 621935002770
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Chrome Zinc 4-Hole Cleat - 4 1, #044104-1 (044104-1)
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- WIX FILTERS Air Filter, WA10000 (WA10000)
- GARMIN Panoptix LiveScopeTransducer Extension Cable - 21-Pin (010-12855-00)
- GROTE Hardware Fastener, 3/8-16, PK10 (84-9445)
- GROTE Quick Disconnect, 22-18G, F, .25", PK50 (83-3187)
- GROTE Non Metallic Loom, Black, 3/8", 100 ft. (87-1001)
- GROTE Quick Disconnect, 12-10G, F, .25", PK50 (83-3587)
- GROTE Primary Wire, 10 Gauge, Blue, 100 ft. Spool (87-5010)
- GROTE Micro2 Assortment, PK7 (82-ANT-7)
- SCHUMACHER ELECTRIC Automatic Charger/Maintainer, 2/6A, 6V/12V (FR01236)
- Grote Automotive Battery Accessories