Shop All Automotive Battery Accessories
Grote
Standard Tie, Black, 5.8", 40lb., PK1000
Mfr # 83-6007-3
Zoro # G9791507
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-6007-3
- Zoro # G9791507
- UPC # 621935041533
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Forward/Reverse Cable, 4 x 4 for ST (601567)
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 7 Inch Units (010-13131-00)
- DONALDSON Hydraulic Filter, Cartridge, P170068 (P170068)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- GROTE Vinyl Insul. Steel Clamps, 3/4", PK100 (83-7009)
- GROTE Mini Fuse, 3A, PK5 (82-ANM-3A)
- GROTE Marine Terminal, Lead, Pos (82-9541)
- GROTE Butt Connector, Uninsulate, 22-18 Ga, PK100 (83-3100)
- GROTE Battery Box, U1, Black (84-9662)
- GROTE Replacement End, 1/0 Ga, 175 Amp, Blue (84-9683)
- SOLAR Battery Charger/Maintainer, 2.5A, 6/12V (4502)
- Grote Automotive Battery Accessories