Shop All Automotive Battery Accessories
Grote
Standard Tie, Black, 11.1", 50lb.., PK100
Mfr # 83-6021
Zoro # G9791717
product price: $7.15
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Cable Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-6021
- Zoro # G9791717
- UPC # 621935002909
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Cable Tie |
Accessory Type | Cable Tie |
Description
Cable Tie, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Amber/Clear LED Strobe Light (8892602)
- BALDWIN FILTERS Air Filter, 6-21/32" L, 1-3/4" O.D. (PT23568-MPG)
- ATTWOOD Attwood 9300FDV7 Fuel Demand Valve (9300FDV7)
- MTD Starter Hsg Asm (753-06498)
- GROTE Automotive Clamp Terminal, 6-2/0G, PK10 (84-9671)
- GROTE Loom Tool, 1/4" (83-6990)
- GROTE Battery Box, 6V Dual, Gc2, Black (84-9661)
- GROTE Vinyl Clamps, 1", PK100 (83-7036)
- GROTE Hot Melt Shrink Tube, 1/4"-3/8" X 48", PK6 (84-5008-48)
- GROTE Battery Cable, Black, 4 ga., 25 ft. (82-5714)
- KNAPE & VOGT Knape & Vogt Kv8400 B28 28 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B28)
- Grote Automotive Battery Accessories