Shop All Automotive Flood & Spotlights
Grote
Square Spot Lamp
Mfr # 64Z51
Zoro # G010877255
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 15/16 in
- Mount Style Surface
- Wattage 27 W
- IP Rating IP67, IP69K
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 64Z51
- Zoro # G010877255
- UPC # 089373025780
- Country of Origin China
- Category Automotive Flood & Spotlights
Dimensions
Overall Depth | 2 15/16 in |
Overall Width | 4 1/4 in |
Overall Height | 4 1/16 in |
Details
Item | Square Spot Lamp |
Mount Style | Surface |
Wattage | 27 W |
IP Rating | IP67, IP69K |
Housing Material | Aluminum |
Electrical Connection | Deutsch DT |
Maximum Brightness | 3,080 lm |
Lighting Technology | LED |
Head Shape | Square |
Housing Color | Black |
Lens Material | Polycarbonate |
Features | Color Temperature Provides a Natural Contrast most Like Sunlight, Reducing Eye Fatigue and Optimizing Job Performance, Easily Mountable with a Durable 1/2 in Stud Mounting Bracket, Also Features Aim-N-Go Technology, Field Tested in Brutal Off-Road Conditions, Long-lasting, High Output LED Work Lamp, Robust LED Light Engine, Lasts Longer than Conventional Light Sources |
Mount Type | Bracket |
Beam Type | Spot |
Standards | CISPR 25 Class 4, ECE R10, RoHS Compliant, SAE J575, 240H |
Description
Square Spot Lamp, IP Rating IP67, IP69K, Beam Type Spot, Overall Depth 2 15/16 in, Mount Type Bracket, Operating Voltage 12/24V, Lighting Technology LED, Overall Height 4 1/16 in, Head Shape Square, Overall Width 4 1/4 in, Electrical Connection Deutsch DT, Standards CISPR 25 Class 4, ECE R10, RoHS Compliant, SAE J575, 240H, Wattage 27 W, Mount Style Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRI PRI CP123 PRI-G Gas Treatment - 16 oz. (CP123)
- BACKRACK 19-C SILVERADO/SIERRA NEW BODY ONLY BACKRACK FRAME, HDW KIT REQ (15019)
- SKF NBR, double lip, Wave oil seal (52492)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060588Hd (K060588HD)
- GROTE 4X6- Clr- Hlgn Spot- Rect.Rbr Work- Reta Work Lamp, 63221-5 (63221-5)
- GROTE Trilliant Cube Led Wide Flood (63991-5)
- GROTE Clear-Spot-Large Rect. Work- Retail Pk, 63191-5 (63191-5)
- WESTIN AUTOMOTIVE INCLUDES 6 IN LED LIGHTS(SET OF 2)B-FORCE W/WIRING HARNESS HDX FLUSH MOUNT LED KIT (57-0025)
- WESTIN EF2 LED Light Bar (09-13230C)
- DV8 OFFROAD UNIVERSAL 3 INCH CUBE LED LIGHT FLOOD PATTERN 40W 4800 LUMENS SOLD IN SINGLES (BE3EW40W)
- BUYERS PRODUCTS Raised 5 Inch Amber LED Strobe Light with 19 Flash Patterns (8891104)
- Grote Automotive Lighting