Shop All Vehicle Bulbs & Lenses
Grote
Spot Lamp, LED, Work Lamp, Clear
Mfr # 63601
Zoro # G2425315
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-5/8"
- Lens Shape - Vehicle Lighting Rectangular
- Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
- Lamp Life 50,000 hr
- Type Spot, Mini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 63601
- Zoro # G2425315
- UPC # 089373138060
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Length | 3-5/8" |
Width - Vehicle Lighting | 3 5/8 in |
Depth | 3-5/32" |
Height - Vehicle Lighting | 3 5/8 in |
Width | 5-27/32" |
Length - Vehicle Lighting | 5 3/4 in |
Overall Width | 5 13/16 in |
Overall Height | 3 5/8 in |
Overall Depth | 5 13/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Spot, Overall Depth 5 13/16 in, Installation Type Removable, Mount Type Bracket, Operating Voltage 12V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 3 5/8 in, Head Shape Rectangular, Overall Width 5 13/16 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARR HOOP II BLK MULTIMOUNT STEPS PAIR (103991)
- A & I PRODUCTS Shock Absorber, Steering Linkage 10" x5" x5" (A-KV26024)
- GPD Switches, 1711966 (1711966)
- K40 ANTENNAS & ACCESSORIES Magna Mount CB Antenna, Base Black (M-40)
- GROTE Dome Lamp, Rectangle, With Switch (61491-5)
- GROTE LED REPLACEMENT BULB (94751-4)
- GROTE Dome Lamp, Round, Clear, Bulb Replaceable (61821)
- GROTE Courtesy Lamp, Chrome-Plated, Clear (60251)
- GROTE Par 36 Rubber Tractor/Utility Lamp, 12V (64931)
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- ILC Replacement For GMC JIMMY YEAR 2002 CHECK ENGINE LIGHT 10PK (10PAK:WW-K28X-9)
- Grote Automotive Lighting