Shop All Vehicle Bulbs & Lenses
Grote
Spot Lamp, LED, High Output
Mfr # 63571
Zoro # G2089771
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Hardwired
- Volt Bulb 24
- Mounting - Vehicle Lighting Bracket
- Lens Shape - Vehicle Lighting Rectangular
- Lumens - Vehicle Lighting 2,100 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 63571
- Zoro # G2089771
- UPC # 089373138039
- Country of Origin United States
- Category Vehicle Bulbs & Lenses
Dimensions
Depth | 3-21/32" |
Length | 6-1/32" |
Width - Vehicle Lighting | 6 in |
Length - Vehicle Lighting | 9 in |
Width | 9-1/64" |
Height - Vehicle Lighting | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Depth | 3 11/16 in |
Description
Vehicle Work Light, IP Rating IP69K, Beam Type Spot, Overall Depth 3 11/16 in, Installation Type Removable, Mount Type Stud, Operating Voltage 12/24V DC, Lighting Technology LED, Overall Diameter Not Applicable, Overall Height 6 in, Head Shape Rectangular, Overall Width 6 in, Electrical Connection Blunt Cut Wires, Vehicle Class 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13, Standards Amended by 2006/28/EC, Directive 72/245/EEC, ECE R10, Includes Electrical Connection Electrical Connection Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Gauge, 600 Lb.; Glycerin Filled 4" x3" x2" (A-GG600)
- S.M. ARNOLD POLISHING CLOTH 5 LBSKNIT (AR85-695)
- SHURHOLD 5" Fine Scrubber Pad f/Dual Action Polisher (3201)
- SLIME Anodized Valve Caps, 4 Pc., Silver (20131)
- GROTE Led Work Lamp Asm, 63F61 (63F61)
- GROTE Spot Lamp, LED, Work Lamp, Clear (63601)
- GROTE Utility Trailer Light, LH, 5x4.5 In (52312)
- GROTE Clr/Mkr-2- Red- Sld- W/Optic Lens- Retai Clr/Mkr Lamp, 45822-5 (45822-5)
- GROTE Led Work Lamp Asm (Tractor), 63861 (63861)
- GROTE Compact Courtesy Lamp, Chrome, Clear (60101)
- ILC Replacement For EIKO 4350 (WW-1DGA-4)
- Grote Vehicle Bulbs & Lenses