Shop All Automotive Battery Accessories
Grote
Split Flex Tubing, Black, 1/4", 10 ft.
Mfr # 83-6999
Zoro # G9792791
Sold in multiples of 4 for $17.80
$17.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Split Flex Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-6999
- Zoro # G9792791
- UPC # 621935003081
- Country of Origin Canada
- Category Automotive Battery Accessories
Details
Item | Split Flex Tubing |
Accessory Type | Split Flex Tubing |
Description
Split Flex Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Fiberlock Head Gask/Block Repair, 401224 (401224)
- LISLE PLIERS OIL FILTER (LI50750)
- FAIRCHILD INDUSTRIES D4046 - 2007-2010 Jeep Wrangler Lift Glass Opening Seal On Body (D4046)
- LIQUI MOLY Molygen New Generation 5W-40, 1 Liter, 20230 (20230)
- GROTE Primary Wire, 12 Gauge, Yellow, 100ft.Spool (87-6011)
- GROTE Bullet Connector, 22-18G, .18", PK15 (84-2460)
- GROTE Copper Lug, 8 Ga, 5/16", PK25 (84-9538)
- GROTE Ato Fuse, 3A, PK5 (82-ANR-3A)
- GROTE Standard Tie, White, 15", 120lb., PK100 (83-6028)
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- BASEMENT WATCHDOG Parallel Jumper Cable (PJC)
- Grote Automotive Battery Accessories