Shop All Automotive Battery Accessories
Grote
Split Flex Tubing, Black, 1/2", 50 ft.
Mfr # 83-8001
Zoro # G9793038
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Split Flex Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-8001
- Zoro # G9793038
- UPC # 621935003241
- Country of Origin Canada
- Category Automotive Battery Accessories
Details
Item | Split Flex Tubing |
Accessory Type | Split Flex Tubing |
Description
Split Flex Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 12V Heated Massage Chair Pad for Car Seat (75-CAR2006)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- ZEROSTART Engine Heater - 400W 120V, 1in. Npt Caterpillar, Kubota (3500120)
- SWIVL-EZE Attwood 238 Series Seat Mount Plated Steel, 0° Angle, Left Handle, Bulk (238150-1)
- GROTE Primary Wire, 12 Gauge, Black, 100 ft.Spool (87-6002)
- GROTE Marine Terminal, Lead, Pos, PK25 (84-9541)
- GROTE Battery Cable, Black, 1/0 ga., 50 ft. (82-5704)
- GROTE Fuse Block, Glass, 4 Fuse (82-2301)
- GROTE Primary Wire, 18 Gauge, Black, 100 ft.Spool (87-9002)
- GROTE Primary Wire, 16 Gauge, Black, 100 ft.Spool (87-8002)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 6, 12 (021-0134 DL-WH)
- Grote Automotive Battery Accessories