Shop All Automotive Battery Accessories
Grote
Split Flex Tubing, Black, 1", 50 ft.
Mfr # 83-8004
Zoro # G9793187
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Split Flex Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-8004
- Zoro # G9793187
- UPC # 621935003272
- Country of Origin Canada
- Category Automotive Battery Accessories
Details
Item | Split Flex Tubing |
Accessory Type | Split Flex Tubing |
Description
Split Flex Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Top and Side Post Anti-Corrosion Washers 20PK (69407)
- ASSOCIATED EQUIPMENT Heavy Duty Clamp, 800A, Red/Black (6205)
- GEARWRENCH 12 Piece Tubing Service Set (41590D)
- ECCO Beacon Light, Polypropylene, 6-45/34" H (EB7935A)
- GROTE Spiral Wrap, Clear, 3/8", 100 ft. (83-9000)
- GROTE Fuse Holder, Mini Blade Fuse, 12 Gauge, 30A (82-2241)
- GROTE Rubber Insulated Clamp, 1-1/4", PK10 (84-8007)
- GROTE Heat Shrink/Solder, 12-10G, .25", M, PK25 (84-2827)
- GROTE Split Flex Tubing, Black, 1/2", 50 ft. (83-8001)
- GROTE Cable, Bulk, 2 ga., 2 Cond, Black/Red, 100 ft (82-5762)
- VICTRON ENERGY USB extension cable 0, 3m one side right angle (ASS060000100)
- Grote Automotive Battery Equipment