Shop All Splicing Connectors
Grote
Solder Splice Terminal, 22-18 Ga, PK100
Mfr # 83-2618
Zoro # G9790980
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Heat Shrink
- Insulation Material Polyolefin
- Connection Type Heat Shrink, Solder
- Insulation Color Red
- Overall Length 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 83-2618
- Zoro # G9790980
- UPC # 621935024536
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.08 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
Wire Size Range | 22 AWG - 18 AWG |
Details
Item | Solder Splice Terminal |
Insulation Type | Heat Shrink |
Insulation Material | Polyolefin |
Connection Type | Heat Shrink, Solder |
Insulation Color | Red |
Standards | CSA-RU, RoHS Compliant, UL |
Special Features | Completely Insulates and Protects Electrical Connections, Lead-Free Solder has Greater Surface Tension, Protects against Added Vibration in Rugged Environments, Protects Splices from Water, Corrosion, Salt and Moisture, Provides Strain Relief |
Maximum Operating Temperature | 230 Degrees F |
Termination Style | Solder |
Seam Style | Soldered |
RoHS Compliant | Yes |
Contact Finish | Tin |
Minimum Operating Temperature | -67 Degrees F |
Maximum Voltage | 600 V |
Description
Solder Splice Terminal, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wire Clip, White, Steel, Clips (G3000WC)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- SIEMENS Fusible Safety Switch, General Duty, 120/240V AC, 2PST, 30 A, NEMA 3R (LF211NR)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Medium / 16-14 AWG, PK 25 (BC3)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- Grote Splicing Connectors