Shop All Splicing Connectors
Grote
Solder Splice Terminal, 12-10 Ga, PK100
Mfr # 83-2612
Zoro # G9791008
product price: $96.99
/pk 100, $0.97/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Heat Shrink
- Insulation Material Polyolefin
- Connection Type Heat Shrink, Solder
- Insulation Color Yellow
- Overall Length 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 83-2612
- Zoro # G9791008
- UPC # 621935024512
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.61 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Details
Item | Butt Splice Connector |
Insulation Type | Heat Shrink |
Insulation Material | Polyolefin |
Connection Type | Heat Shrink, Solder |
Insulation Color | Yellow |
Standards | CSA-RU, RoHS Compliant, UL |
RoHS Compliant | Yes |
Minimum Operating Temperature | -67 Degrees F |
Contact Finish | Tin |
Termination Style | Solder |
Special Features | Completely Insulates and Protects Electrical Connections, Lead-Free Solder has Greater Surface Tension, Protects against Added Vibration in Rugged Environments, Protects Splices from Water, Corrosion, Salt and Moisture, Provides Strain Relief |
Maximum Operating Temperature | 230 Degrees F |
Seam Style | Soldered |
Maximum Voltage | 600 V |
Description
Butt Splice Connector, Connection Type Heat Shrink, Solder, Insulation Material Polyolefin, Insulation Color Yellow, Maximum Operating Temperature 230 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA-RU, RoHS Compliant, UL, Termination Style Solder, Contact Finish Tin, Overall Length 1.61 in, RoHS Compliant Yes, Seam Style Soldered, Insulation Type Heat Shrink, Minimum Operating Temperature -67 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- GROTE Solder Splice Terminal, 22-18 Ga, PK100 (83-2618)
- GROTE Solder Splice Terminal, 16-14 Ga, PK100 (83-2614)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- Grote Splicing Connectors