Shop All Flux Dispensers
Grote
Solder Flux
Mfr # 84-9608
Zoro # G0653642
original price:
$12.05
5% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Color Purple
- Removes With Flux Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-9608
- Zoro # G0653642
- Country of Origin United States
- Category Flux Dispensers
Dimensions
Size | 2 oz |
Details
Item | Solder Flux |
Color | Purple |
Removes With | Flux Remover |
Description
Solder Flux, Size 2 oz, -, Color Purple, VOC (Gallon/Liter) -, Specific Gravity -, Removes With Flux Remover, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 4500 lb., 1-1/8in. dia. (TW28-30-12H)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- GROTE Solder Pellet with Flux, Green, PK25 (84-9602)
- GROTE Solder Pellet with Flux, Orange, PK25 (84-9605)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9601)
- GROTE Solder Pellet with Flux, Gray, PK25 (84-9600)
- GROTE Solder Pellet with Flux, Pink, PK25 (84-9603)
- GROTE Solder Pellet with Flux, Black, PK25 (84-9604)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- Grote Flux Dispensers