Shop All Trailer & Towing Accessories
Grote
Socket, Split-Pin, Die-Cast, 7 Pole
Mfr # 82-1002
Zoro # G5965683
product price: $11.79
/ea
Sold in multiples of 2 for $23.58
$23.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 16-10 Gauge Wires; 8 Gauge Ground Wire
- Type Split Pin Socket
- Material Zinc-Die Cast
- Connection Type 7-Pole
- Accessory Type Socket,Split-Pin,Die-Cast,7 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1002
- Zoro # G5965683
- UPC # 621935000660
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | 16-10 Gauge Wires; 8 Gauge Ground Wire |
Type | Split Pin Socket |
Material | Zinc-Die Cast |
Item | Socket,Split-Pin,Die-Cast,7 Pole |
Connection Type | 7-Pole |
Accessory Type | Socket,Split-Pin,Die-Cast,7 Pole |
Description
Socket,Split-Pin,Die-Cast,7 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME 41MM CheckMate, Loose Wheel Nut Indicator, PK100 (62441-100)
- AGS Sil-Glyde Silicone Lubricant, 1.5 Oz Tube (SG-2)
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- SKF Shaft Seal, 2-5/8 x 3-25/64 x 1/4", HM14, NBR (26144)
- GROTE Socket, 1 Pole, Die Cast (82-0851)
- GROTE Harness, Fifth Wheel Adapter (82-1063)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- GROTE Coiled Power Cord (87100)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE Ultra-Pin Receptacle, Die Cast Zinc (87220)
- BUYERS PRODUCTS HINGE, BUTT, FLUSH MNT, STEEL, (H2550)
- Grote Trailer & Towing Accessories