Shop All Trailer & Towing Accessories
Grote
Socket, Split Pin, 7-Pole
Mfr # 82-2145
Zoro # G5966690
product price: $17.65
/ea
Sold in multiples of 2 for $35.30
$35.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Type
- Material Nylon
- Connection Type 7-Pole
- For Use With 16-10 Gauge Wires; 8 Gauge Ground Wire
- Accessory Type Socket,Split Pin,7-Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-2145
- Zoro # G5966690
- UPC # 621935012434
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Details
Material | Nylon |
Connection Type | 7-Pole |
For Use With | 16-10 Gauge Wires; 8 Gauge Ground Wire |
Item | Socket,Split Pin,7-Pole |
Type | Socket |
Accessory Type | Socket,Split Pin,7-Pole |
Description
Socket,Split Pin,7-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Treatment-Water 8Oz, #097008 (097008)
- ILC Replacement for Bulbworks Bw.ja24v-70wd replacement light bulb lamp (BW.JA24V-70WD BULBWORKS)
- CTA MANUFACTURING Tank Adaptor, 7103 (7103)
- JABSCO 12V Water Puppy (18660-0121)
- GROTE Ultra-Pin Receptacle, Die Cast Zinc (87220)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 500 ft. (82-5827-500)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- CURT Adjustable Channel Mount, 45901 (45901)
- Grote Trailer & Towing Accessories