Shop All Trailer & Towing Accessories
Grote
Socket, Solid-Pin, 7 Pole
Mfr # 82-1005
Zoro # G5965701
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Pin Socket
- Material Zinc-Die Cast
- Connection Type 7-Pole
- For Use With 16-10 Gauge Wires; 8 Gauge Ground Wire
- Accessory Type Socket,Solid-Pin,7 Pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1005
- Zoro # G5965701
- UPC # 621935000684
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Details
Item | Socket,Solid-Pin,7 Pole |
Type | Split Pin Socket |
Material | Zinc-Die Cast |
Connection Type | 7-Pole |
For Use With | 16-10 Gauge Wires; 8 Gauge Ground Wire |
Accessory Type | Socket,Solid-Pin,7 Pole |
Description
Socket,Solid-Pin,7 Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 04900-u replacement light bulb lamp (04900-U WELCH ALLYN)
- MOTHERS Calif Gold Clay Bar Syst (07240)
- WEATHERTECH CargoLiners, 401272 (401272)
- WHEEL MASTERS Wheel Masters 8010 Custom Lug Nut Cover - Gm, Chevy & Other 1" Lug Nuts (8010)
- GROTE Cable, Low Temp, 6 Cond, 14 ga., 100 ft. (82-5825)
- GROTE Socket, Split-Pin, Die-Cast, 7 Pole (82-1002)
- GROTE Trailer Receptacle, 3-15/16 In (87270)
- GROTE Ultralink ABS Power Cord, 96" (87191)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- Grote Trailer & Towing Accessories