Shop All Recreational Vehicle Accessories
Grote
Socket, RV, Twist-In, GM, Nissan, 7-Pole
Mfr # 82-1059
Zoro # G5966112
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 7-Pole RV
- Color Black
- Type R.V Socket
- Material Nylon (Shell), Stainless Steel (Spring), Rubber (Gasket)
- For Use With GM and Nissan trucks and SUVs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1059
- Zoro # G5966112
- UPC # 621935050870
- Country of Origin Mexico
- Category Recreational Vehicle Accessories
Details
Item | Socket,RV,Twist-In,GM,Nissan,7-Pole |
Connection Type | 7-Pole RV |
Color | Black |
Type | R.V Socket |
Material | Nylon (Shell), Stainless Steel (Spring), Rubber (Gasket) |
For Use With | GM and Nissan trucks and SUVs |
Application | Factory Installed Brackets and Hitches |
Description
Socket,RV,Twist-In,GM,Nissan,7-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Weld On Ball for Lift Arm (Cat II) (30545E1)
- KOHLER Screen Grass (22 162 04-S)
- BIOADVANCED All-in-1 24 Oz. Ready To Use Trigger Spray Crabgrass & Weed Killer (704125A)
- MTD Adapter-90 Degree (737-0192)
- GROTE Kit, RV, Male/Female (82-1050)
- GROTE Socket, RV Style, 7-Pole (82-1058)
- GROTE Socket, RV, Ford, 7-Pole (82-1060)
- TEKNOR APEX Teknor Apex 8602-25 NeverKink RV/Marine Hose - 5/8" x 25', White (8602-25)
- RV DESIGNER RV Designer H603 Screw Covers - Black, Pack of 14 (H603)
- PETERSON MANUFACTURING Peterson Manufacturing V25912 Stop, Turn, & Tail Light With Reflex - With Integral Back Up Light (V25912)
- VALTERRA Valterra T1003-6MN Bladex Valve Handle - Metal, Bulk (T1003-6MN)
- Grote Camping Equipment