Shop All Trailer & Towing Accessories
Grote
Socket Boot, 6-Pole
Mfr # 82-1012
Zoro # G5965710
product price: $2.79
/ea
Sold in multiples of 7 for $19.53
$19.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Socket Boot
- Connection Type 6-Pole
- For Use With Up to 12 Gauge Wires
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 82-1012
- Zoro # G5965710
- UPC # 621935000721
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Type | Socket Boot |
Connection Type | 6-Pole |
Item | Socket Boot,6-Pole |
For Use With | Up to 12 Gauge Wires |
Material | Rubber |
Description
Socket Boot,6-Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 2-21/32 x 3-3/32 x 2-21/32In (BF7837)
- STENS Belt For John Deere M112230, M137547, M72182, M86248 Lawn Mowers (248-103)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- WEGMANN AUTOMOTIVE DUAL STEEL WHEEL WEIGHT STAND (QS3000)
- GROTE Trailer Receptacle, 3-15/16" Dia., 7-Way (87250)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- GROTE Cable, Low Temp, 7 Cond, 6/14, 1/12, 100 ft. (82-5827)
- GROTE Coiled Power Cord (87100)
- GROTE Kit, Male/Female, 4-Pole (82-1040)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 250 ft. (82-5824-250)
- CURT Replacment Swvl Jack Female Pipe Mount (28930)
- Grote Trailer & Towing Accessories