Shop All Trailer & Towing Accessories
Grote
Socket, 1 Pole, Die Cast
Mfr # 82-0851
Zoro # G5965482
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc-Die Cast
- Application Designed For Lift Gate Applications and as an Alternative Power Source
- Type Single Pole Socket
- Accessory Type Socket,1 Pole,Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grote
- MFR # 82-0851
- Zoro # G5965482
- UPC # 621935018863
- Country of Origin United States
- Category Trailer & Towing Accessories
Details
Item | Socket,1 Pole,Die Cast |
Material | Zinc-Die Cast |
Application | Designed For Lift Gate Applications and as an Alternative Power Source |
Type | Single Pole Socket |
Accessory Type | Socket,1 Pole,Die Cast |
Description
Socket,1 Pole,Die Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Adapter, For 3/8" to 5/16" Connectors, PK2 (K165)
- RKI STEEL UNDERBODY 36X14X16 BLK (H361416)
- CURT Hitch Pin, 1/2", 21401 (21401)
- GATES Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K080774 (K080774)
- GROTE Socket, No Circuit/Breakers, 7-Pole (82-0853)
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- GROTE Socket, Solid-Pin, 7 Pole (82-1005)
- GROTE Socket, ISO, Split Pin, Nylon, 7-Pole (82-1043)
- GROTE ABS Power Cord, 240" L, Green Color (87173)
- GROTE Cable, Low Temp, 4 Cond, 14 ga., 100 ft. (82-5824)
- BUYERS PRODUCTS Liner Slat 6.5 x 120 Inch (LS1665120)
- Grote Trailer & Towing Accessories