Shop All Automotive Back Up Alarms
Grote
Snap-in Cover Plate, 6" Oval Lamp Opening
Mfr # 94390-4
Zoro # G2568373
product price: $10.49
/pk 2, $5.25/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 6 in Oval Lamp Openings
- Color Gray
- Mounting Screw Mount
- Includes Foam Gasket
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 94390-4
- Zoro # G2568373
- UPC # 089373172330
- Country of Origin Taiwan, Province of China
- Category Automotive Back Up Alarms
Dimensions
Width | 7 17/20 in |
Height | 3 3/5 in |
Length | 17/20 in |
Overall Height | 3 5/8 in |
Overall Length | 7 7/8 in |
Overall Width | 27/32 in |
Details
Item | Snap-In Cover Plate |
For Use With | 6 in Oval Lamp Openings |
Color | Gray |
Mounting | Screw Mount |
Includes | Foam Gasket |
Material | polycarbonate |
Product Type | Mounting Plate |
Description
Snap-In Cover Plate, Product Type Mounting Plate, Color Gray, Material Polycarbonate, Overall Length 7 7/8 in, Overall Height 3 5/8 in, Overall Width 27/32 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine NBH-31-SSC-DP Battery Holder Tray With Stainless Steel Buckle - 31 Series (NBH-31-SSC-DP)
- KC HILITES APOLLO PRO; 6" RND DRVG POLY 100W (PR) (151)
- SKF Grease Seals, 6904 (6904)
- ARMOR ALL Auto Glass Cleaner, Wipe On, 22 oz., White (18275)
- GROTE Back-Up Alarm (78053)
- GROTE Back-Up Lamp- Oval- Single Led-Female Pi, 62751 (62751)
- GROTE LED WORK LAMP, MULTI-VOLT, FAR, PENDANT MN (64G01)
- GROTE B-Up Alrm- Med/Low- Sae Type C- 97Db- Re Back-Up Alarm, 73040-5 (73040-5)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- GROTE BRITE ZONE, HNDHLD(NO-BTRY), LED WRK LAMP (BZ551-5)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating D-Ring With Weld-On Mounting Bracket (B51)
- Grote Automotive Electrical