Shop All Automotive Work & Scene Lighting
Grote
Small Square Work Lamp
Mfr # BZ211-5
Zoro # G310877627
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Current 1.0 A @ 12VDC
- Mount Type Bracket
- Electrical Connection Blunt Cut Wires
- Beam Type Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ211-5
- Zoro # G310877627
- UPC # 089373025155
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Width | 3 in |
Overall Height | 3 3/4 in |
Overall Depth | 1 3/4 in |
Details
Item | Small square work lamp |
Lighting Technology | LED |
Current | 1.0 A @ 12VDC |
Mount Type | Bracket |
Electrical Connection | Blunt Cut Wires |
Beam Type | Spot |
Lens Material | Polycarbonate |
Head Shape | Square |
Housing Material | Aluminum |
Maximum Brightness | 1,100 lm |
Housing Color | Black |
Features | LED Power that Far Outshines Halogen, Rugged, Durable Construction |
Compatible Vehicle Type | Garbage Trucks, Tow Trucks |
Description
Small square work lamp, Beam Type Spot, Overall Depth 1 3/4 in, Mount Type Bracket, Operating Voltage 10 to 30V DC, Lighting Technology LED, Overall Height 3 3/4 in, Head Shape Square, Overall Width 3 in, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 1.0 A @ 12VDC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air-Electric Toggle Valve - Bat (032228)
- SEACHOICE White LED Classic Transom Light (3231)
- RACOR Repl Kit, Vac Gauge, Btm Mnt (RK19667)
- TH MARINE Thru Hull 3/4In 90 Deg White, #TH-7592-DP (TH-7592-DP)
- GROTE Work Light Bar, Rectangular Lens, LED (64J11)
- GROTE Vertex-Super Led-Yel-Hide-A-Way Light, 77933 (77933)
- GROTE Led Work Lamp-Flood Pattern-24 Volt, 63741 (63741)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- GROTE LED Lamp (BZ201-5)
- GROTE Snwplw Lmp- Blk- Per-Lux- Pr- W/Wiring K, 64261-4 (64261-4)
- MAXXIMA Work Light, LED, 2900 lm, Rectangular (MWL-48)
- Grote Automotive Work & Scene Lighting