Shop All Automotive Work & Scene Lighting
Grote
Small Round Work Lamp
Mfr # BZ141-5
Zoro # G610791708
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Brightness 1,750 lm
- Features LED Power that Far Outshines Halogen, Rugged, Durable Construction
- Lens Material Polycarbonate
- Compatible Vehicle Type Garbage Trucks, Tow Trucks
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # BZ141-5
- Zoro # G610791708
- UPC # 089373025100
- Country of Origin China
- Category Automotive Work & Scene Lighting
Dimensions
Overall Height | 5 9/16 in |
Overall Depth | 2 1/8 in |
Overall Diameter | 4 9/16 in |
Details
Item | Small round work lamp |
Maximum Brightness | 1,750 lm |
Features | LED Power that Far Outshines Halogen, Rugged, Durable Construction |
Lens Material | Polycarbonate |
Compatible Vehicle Type | Garbage Trucks, Tow Trucks |
Housing Material | Aluminum |
Lighting Technology | LED |
Housing Color | Black |
Mount Type | Bracket |
Current | 1.5 A @ 12VDC |
Beam Type | Flood |
Electrical Connection | Blunt Cut Wires |
Head Shape | Round |
Description
Small round work lamp, Beam Type Flood, Overall Depth 2 1/8 in, Mount Type Bracket, Operating Voltage 10 to 30V DC, Lighting Technology LED, Overall Diameter 4 9/16 in, Overall Height 5 9/16 in, Head Shape Round, Overall Width Not Applicable, Electrical Connection Blunt Cut Wires, Compatible Vehicle Type Garbage Trucks, Tow Trucks, Current 1.5 A @ 12VDC, Features LED Power that Far Outshines Halogen, Rugged, Durable Construction, Housing Color Black, Housing Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Kf2027 - 1978-1996 Ford Bronco Tailgate Kit (KF2027)
- CROOKED CREEK Crooked Creek C10875 Wood Oar - 7.5' (50415)
- CURT Receiver Tube Extender, 18" (45796)
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- GROTE Work Light Bar, 1100 lm, Rectangular, LED (64M11-5)
- GROTE Led Work Lamp Asm (Tractor) (63821)
- GROTE Led Work Lamp (64W11)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- GROTE Work Light, 1100 lm, Rectangular, LED, 9" H (BZ501-5)
- GROTE Work Light Bar, Rectangular Lens, LED (64J11)
- ABRAMS 3" Heavy Duty Series 6 LED 18W 1440LM LED Work Light - Flood (HDS-18F)
- Grote Automotive Work & Scene Lighting