Shop All Wire Connectors
Grote
Slimline Under-Lamp
Mfr # 66160
Zoro # G0496404
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12 in
- Connector Type Slim-Line 0.18 in Female Bullet, Slim-Line 0.18 in Male Bullet
- Length (Straight Wireway) 12 in
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 66160
- Zoro # G0496404
- UPC # 089373002804
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 12 in |
Length (Straight Wireway) | 12 in |
Overall Length | 12 in |
Wire Sizes Included | 14 AWG |
Wire Length | 11 in |
Details
Color | Black |
Item | Jumper |
Connector Type | Slim-Line 0.18 in Female Bullet, Slim-Line 0.18 in Male Bullet |
Features | Front Lower Side Marker from Front Receptacle, Front Marker and Rear Marker Lamp Jumper, Front Upper Clearance/Marker from Front Receptacle |
Number of Connectors | 2 |
Wire Material | GPT |
Product Type | Under-Lamp Jumper |
Compatible Product Type | Clearance/Marker Lamps |
Number of Wires | 1 |
Description
Jumper, Product Type Under-Lamp Jumper, Connector Type Slim-Line 0.18 in Female Bullet, Slim-Line 0.18 in Male Bullet, Number of Wires 1, Wire Length 11 in, Number of Connectors 2, Compatible Product Type Clearance/Marker Lamps, Wire Sizes Included 14 AWG, Color Black, Features Front Lower Side Marker from Front Receptacle, Front Marker and Rear Marker Lamp Jumper, Front Upper Clearance/Marker from Front Receptacle, Overall Length 12 in, Standards -, Wire Material GPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGW)
- L.H. DOTTIE L.H. Dottie 1-1/2'' LR Threaded Conduit Body w/ Cover & Gasket, 2PK (LR150CG)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2557SW0003)
- GROTE Sentry Pigtail (66900)
- GROTE Pigtail, Ground Return, .180 Male (66801)
- GROTE Male Pin Plug In (66815)
- GROTE Plug Adapter (66830)
- GROTE Lamp Socket Pigtail, Length: 9 1/2 in (68170)
- GROTE Pigtail, 3 Wire, Chassis Ground, Slim-line (66841)
- SIGMA 49815 0.37 in. Double Snap Lock Connector 90 deg (3529435)
- Grote Wire Connectors & Disconnects