Shop All Tail Lights, Back Up Lights & Accessories
Grote
Single-System LED Back-up Lamp
Mfr # 62401
Zoro # G1443924
product price: $152.99
/ea
Sold in multiples of 4 for $611.96
Free Shipping & Returns
$611.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Pin Connection System Uses Tin-Plated, Solid-Brass Terminations
- Lamp Type Led
- Lens Color - Vehicle Lighting Clear
- Length - Vehicle Lighting 6 1/2 in
- Height - Vehicle Lighting 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 62401
- Zoro # G1443924
- UPC # 089373110202
- Country of Origin Canada
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Length - Vehicle Lighting | 6 1/2 in |
Height - Vehicle Lighting | 4 5/16 in |
Width - Vehicle Lighting | 2 17/64 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Diameter | 4-5/16" |
Depth | 3/4" |
Overall Height | 4 5/16 in |
Overall Depth | 3/4 in |
Overall Diameter | 4 5/16 in |
Description
Back-Up Light, Lighting Technology LED, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 3/4 in, Current 0.45 A, Electrical Connection Pigtail, Compatible Electrical Connection Grainger Part Number 2VPK8, Compatible Electrical Connection Manufacturer Model Number 66816, 66842, 66846, 67013, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number K080794HD (K080794HD)
- BUYERS PRODUCTS Class 1 5 Inch Wide Amber LED Beacon (SL502A)
- NOCO Battery Box, Snap Top Closure (HM408)
- DONALDSON Mounting Band, H000349 (H000349)
- GROTE Stop-Turn-Tail Lamp (G5082-5)
- GROTE Power Module, Red (51052)
- GROTE Back Up Lamp, Economy, Oval, Dual System (62521)
- GROTE Stop/Tail/Turn Lamp, Female Pin, LED, Red (54342-3)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53253)
- GROTE Stop/Tail/Turn Lamp Oval (52892)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6305-00 (11-6305-00)
- Grote Automotive Lighting