Shop All Tail Lights, Back Up Lights & Accessories
Grote
Single-System Backup Lamp
Mfr # 62271
Zoro # G2981377
original price:
$13.86
30% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Connection - Vehicle Lighting Pigtail
- Color Clear
- Material Polycarbonate
- Lens Shape - Vehicle Lighting Round
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 62271
- Zoro # G2981377
- UPC # 089373570716
- Country of Origin China
- Category Tail Lights, Back Up Lights & Accessories
Dimensions
Width - Vehicle Lighting | 2 1/16 in |
Height - Vehicle Lighting | 4 5/16 in |
Diameter - Vehicle Lighting | 4 5/16 in |
Length - Vehicle Lighting | 4 5/16 in |
Overall Depth | 2 1/16 in |
Overall Height | 4 5/16 in |
Overall Diameter | 4 5/16 in |
Description
Back-Up Light, Lighting Technology Incandescent, Light Type Backup/Reverse Light, Lens Color Clear, Shape Round, Overall Diameter 4 5/16 in, Overall Height 4 5/16 in, Overall Width Not Applicable, Overall Depth 2 1/16 in, Current 2.1 A, Electrical Connection Female Pin, Compatible Electrical Connection Grainger Part Number 2CWY8, Compatible Electrical Connection Manufacturer Model Number 67010, 67011, 67014, 67020, Mount Type Bracket, Grommet, Mount Style Surface, Installation Type Removable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 3Ft Rad Hose Radiator Hose, 77125Gl (77125GL)
- GROTE Clr/Mkr Lamp-Yellow-Hi Count-Led, G1503 (G1503)
- OTC Torx Plus Socket Bit, 3/8" Drive (6192)
- DONALDSON Rain Cap, 5.5 In (140 Mm) (P270542)
- GROTE Three-Stud Replacement Lamp, RH (53702)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (52092)
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53303)
- GROTE Stop/Tail/Turn LED Lamp, Oval, Yellow (G6003)
- GROTE Box Lamp Replacement, Pass Side (53782)
- GROTE Two-Stud Replacement Lamp (52602)
- OPTRONICS 10-Led 6in. Red Flange Mount Stop/Turn/Tail Light; Hardwired (STL78RB)
- Grote Tail Lights, Back Up Lights & Accessories