Shop All Automotive Battery Accessories
Grote
Rubber Insulated Clamp, 2", PK10
Mfr # 84-8008
Zoro # G9798139
product price: $11.85
/pk 10, $1.19/ea
Sold in multiples of 2 for $23.70
$23.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Rubber Insulated Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-8008
- Zoro # G9798139
- UPC # 621935008703
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Rubber Insulated Clamp |
Accessory Type | Rubber Insulated Clamp |
Description
Rubber Insulated Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Aw-68 Hydraulic Oil , 5 Gal Pail, Iso-68 Aw Hydraulic Oil (F0402-060)
- MOBIL MOBIL DELVAC 1300 SUPER 15W-40, 5GA PAIL (122491)
- BUYERS PRODUCTS 24x24x36 Inch White Steel Underbody Truck Box (1704405)
- YARD TUFF Sleeve Hitch Disc 39" (FTF-811DHSH)
- GROTE Vinyl Insul. Steel Clamps, 5/8", PK100 (83-7018)
- GROTE Mini Fuse, 30A, PK5 (82-ANM-30A)
- GROTE Mini Fuse, 15A, PK5 (82-ANM-15A)
- GROTE Micro2 Fuse W/Led, 20A, PK2 (82-ANT-I-20A)
- GROTE Vinyl Insul. Steel Clamps, 1 1/2", PK5 (84-7022)
- GROTE BatteryCable, Red, 2Ga, 100 ft.Spool (82-6709)
- GROTE Fuse Holder, Std Blade Fuses, 12 Gauge, 40A (82-2246)
- Grote Automotive Battery Equipment