Shop All Automotive Battery Accessories
Grote
Rubber Insulated Clamp, 1", PK10
Mfr # 84-8006
Zoro # G9798175
original price:
$11.61
31% off
new price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 3 for $23.97
$23.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Rubber Insulated Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 84-8006
- Zoro # G9798175
- UPC # 621935008680
- Country of Origin United States
- Category Automotive Battery Accessories
Details
Item | Rubber Insulated Clamp |
Accessory Type | Rubber Insulated Clamp |
Description
Rubber Insulated Clamp, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SKT TRUCK BRAKE CALIPER 11PT (LI29120)
- MILLENIUM MARINE Holder-Rapid Rod Transport, #R-102-00 (R-102-00)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 6-1/8 In (BT8842-MPG)
- C.E. SMITH Tie Down Bracket, 4 in. Tall, 30Deg Bend, UPC Label (26214GA)
- GROTE Metri Pack 280 Tab, For 84-2078, PK5 (84-2079)
- GROTE Terminal Protector, 1/0 and 2/0 Ga, PK5 (84-9152)
- GROTE Tool, Hex Crimp, Bench Mount, 26" (84-9085)
- GROTE Quick Disconnect, 20-14G, .25", PK50 (83-2896)
- GROTE Primary Wire, 14 Gauge, Red, 100 ft. Roll (87-7000)
- GROTE Battery Clamps, 75 Amp, Red (84-4997)
- SCHUMACHER ELECTRIC Battery Jump Starter, 12VDC, 10-7/8" W (SJ1331)
- Grote Automotive Battery Equipment