Shop All Multi-purpose Air Hoses
Grote
Rubber Air Hose 20 ft., Black, Blue Anodiz
Mfr # 81-0120-GB
Zoro # G4900116
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0120-GB
- Zoro # G4900116
- UPC # 621935091286
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Rubber Air Hose 20 ft.,Black,Blue Anodiz |
Description
Rubber Air Hose 20 ft.,Black,Blue Anodiz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, DH, 2 x 125in PL, T250 (D1250H200)
- GATES Hi-Power II Belts, A64 (A64)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0540)
- GROTE Rubber Air Hose 20 ft., Black, Red/Bl, PK2 (81-0120-GRB)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- GROTE Rubber Air Hose 12 ft., Black, Red Anodize (81-0112-GR)
- GROTE Rubber Air Hose 15 ft., Springs, Red (81-0115-R)
- GROTE Rubber Air Hose 12 ft., Black, Red/Bl, PK2 (81-0112-GRB)
- CONTINENTAL 1/2" x 10' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZY05030-10-11)
- Grote Air Hoses