Shop All Multi-purpose Air Hoses
Grote
Rubber Air Hose 15 ft., Blue, Blue Anodize
Mfr # 81-0115-BGB
Zoro # G4881986
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0115-BGB
- Zoro # G4881986
- UPC # 621935011383
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Rubber Air Hose 15 ft.,Blue,Blue Anodize |
Description
Rubber Air Hose 15 ft.,Blue,Blue Anodize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 12mm, 1/4 In (ASV510F-02-12S)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- DAYTON 4L180 V-Belt, 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- GROTE Rubber Air Hose 15 ft., Black, Red/Bl, PK2 (81-0115-GRB)
- GROTE Rubber Air Hose 12 ft., Black, Red/Bl, PK2 (81-0112-GRB)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- GROTE Rubber Air Hose 20 ft., Springs, Black (81-0120)
- GROTE Rubber Air Hose 12 ft., Black, Blue Anodiz (81-0112-GB)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- INTERTOOL Rubber Air Hose, 50 ft. x 1/4 in., Black (PT08-1721)
- Grote Air Hoses