Shop All Multi-purpose Air Hoses
Grote
Rubber Air Hose 15 ft., Black, Blue Anodiz
Mfr # 81-0115-GB
Zoro # G4899994
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0115-GB
- Zoro # G4899994
- UPC # 621935091248
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Rubber Air Hose 15 ft.,Black,Blue Anodiz |
Description
Rubber Air Hose 15 ft.,Black,Blue Anodiz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 48, ODP (6XH56BA)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K589BG)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- GROTE Rubber Air Hose 20 ft., Springs, Black (81-0120)
- GROTE Rubber Air Hose 15 ft., Springs, Red (81-0115-R)
- GROTE Rubber Air Hose 20 ft., Black, Red/Bl, PK2 (81-0120-GRB)
- GROTE Rubber Air Hose 15 ft., Springs, Blue (81-0115-B)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- CONTINENTAL 3/8" X 50' GREEN FRONTIER 250# 1/4 M+F IND QC (HZG03830-50-53)
- Grote Air Hoses