Shop All Multi-purpose Air Hoses
Grote
Rubber Air Hose 12 ft., Springs, Black
Mfr # 81-0112
Zoro # G4900335
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0112
- Zoro # G4900335
- UPC # 621935091163
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Rubber Air Hose 12 ft.,Springs,Black |
Description
Rubber Air Hose 12 ft.,Springs,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1340mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1340)
- ENERPAC Knob (J18381)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 934926Q, Return Line, 6 micron (ZX-934926Q)
- GROTE Rubber Air Hose 15 ft., Black, Blue Anodiz (81-0115-GB)
- GROTE Rubber Air Hose 12 ft., Black, Red Anodize (81-0112-GR)
- GROTE Rubber Air Hose 12 ft., Black, Blue Anodiz (81-0112-GB)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- GROTE Rubber Air Hose 1/2", Black, 250 ft. Spool (81-0012-250)
- GROTE Rubber Air Hose 15 ft., Springs, Red (81-0115-R)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZR02525-10-31-G)
- Grote Air Hoses