Shop All Multi-purpose Air Hoses
Grote
Rubber Air Hose 12 ft., Blue Anodized Gri
Mfr # 81-0112-BGB
Zoro # G4900159
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grote
- MFR # 81-0112-BGB
- Zoro # G4900159
- UPC # 621935006587
- Country of Origin United States
- Category Multi-purpose Air Hoses
Details
Item | Rubber Air Hose 12 ft.,Blue Anodized Gri |
Description
Rubber Air Hose 12 ft.,Blue Anodized Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 36 In Stroke (288-360)
- BOSTIK Bostik Never-Seez Pure Nickel Special 1 lb. Flat Top Can (NSN-165)
- LUBRIPLATE Fml-2, 35 Lb Pail, Multi-Purpose H-1/Food Grade, Nlgi No. 2 (L0145-035)
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.75-in. OD (AK49 X 3/4)
- GROTE Rubber Air Hose 3/8", Black, 250 ft. Spool (81-0038-250)
- GROTE Rubber Air Hose 15 ft., Black, Red/Bl, PK2 (81-0115-GRB)
- GROTE Rubber Air Hose 12 ft., Black, Red/Bl, PK2 (81-0112-GRB)
- GROTE Rubber Air Hose End, Spring Guard, PK2 (81-0115-SPR)
- GROTE Rubber Air Hose 1/2", Black, 250 ft. Spool (81-0012-250)
- GROTE Rubber Air Hose 15 ft., Springs, Black (81-0115)
- APACHE Apache 99000233 0.75 in. Pipe Thread Fuel Transfer Hose Swivel (185572)
- Grote Air Hoses